Beli peralatan service ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint A/C AdaptorDeskripsi:- Simplifies connecting to core valve service fittings- Includes both a straight coupler and a 90° coupler that accept either of two adaptors (one for low side, one for high side)- Manual shut-off valves Categorie: Workshop Tools Airconditioning Ser
- Chiyoda Seiki Flashback Arresteratribut:
- Connection Diameter: 8A
- Flow Rate (m³/hour): 2 (at inlet pressure of 0.05 MPa)
- Inlet Connection Type: M16xP1.5 (left) female
- Maximum Flow Rate (L/hour): 2000
- Operating Pressure (MPa): 0.13
- Suitable Gas: AC, LPG
- Wasser Pump Submersible Deep Well (Pompa Celup)Deskripsi:Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di projectatribut:
- Outlet Diameter (inch): 1.5
- SNI License: Yes
- SNI Number: PCS 00074.01
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- PISCO Ball Valve Straight (Katup Bola Siku)Deskripsi:One-touch fitting built-in shut-off valve.. It opens and closes the air pressure input to the device.. You can ensure the effective cross-sectional area that matches the use tube size.. It adopted the PPS to the body material. It can also be flowing water.Useable: Connection of the screw and the tube (type tightening)atribut:
- Shape: straight
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: Air, water (with conditions)
- Vacuum Pressure: -100kPa
- Broco Stop Kontak Child Protection Classica Series (Power Socket/Power Outlet)atribut:
- Series: Classica
- UCSTAT Anti-Static Service KitDeskripsi:-A servicing kit convenient for simple work. Comes with a work mat, grounding cord, and wrist strap. -For eliminating static electricity as a semiconductor factory.-Inspections of electronic equipment by moving.-Grounding Cord, Wrist Strap(1MΩ)atribut:
- Color: Red
- Thickness: 1.8mm
- Surface Resistivity: 107 to 9Ω
- Material: Polyvinyl Chloride (PVC)
- W x L: 600x640mm
- Kennedy American Pattern Workshop Vice (Ragum)Deskripsi:American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.atribut:
- Overall Material: Cast Iron
- Base Type: Fixed
- Mounting Type: Bolt
- BluePoint Manual A/C Hose CrimperDeskripsi:- Unit is easily mounted to bench with holding fixture or held securely in a vise- Includes a complete set of dies covering standard #6, #8, #10 and #12 hose sizes- Includes storage case Categorie: Automotive Workshop Tools Airconditioning Services/
- PCL Plastic Blow GunDeskripsi:The body is moulded from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. Also availabel with a 230mm extension nozzle that can be cut and bent to suit user pplications. Suitable for use with both air and water. Recommended working (outlet) pressure of 2bar/30psi.atribut:
- Grip Style: Pistol Grip
- Inner Valve Material: Brass
- Nozzle type: Conical Nozzle
- Suitable for use with: Air/Water
- Handle Material: Chemical and Impact Resistant Acetal Resin
- Air Inlet Size: 1/4 BSPT
- Temperature Range: 0 to 80 Degree C
- Maximum Inlet Air Pressure: 10BAR
- Workplace Application: Industrial Workshop
- Air flow: 270L/min
- Product Number: BG5002
- Part Number: PCL2592402G
- JTC A/C Compressor Clutch Remover Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Dimensions: 1/2-20、1/4-20、5/16-18、M22-1.5、M24-2.0
Daftar Harga peralatan service ac Terbaru October 2026
| BluePoint A/C Adaptor | Rp1.299.900 |
| Chiyoda Seiki Flashback Arrester | Rp1.199.900 |
| Wasser Pump Submersible Deep Well (Pompa Celup) | Rp2.899.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| PISCO Ball Valve Straight (Katup Bola Siku) | Rp289.900 |
| Broco Stop Kontak Child Protection Classica Series (Power Socket/Power Outlet) | Rp26.900 |
| UCSTAT Anti-Static Service Kit | Rp1.299.900 |
| Kennedy American Pattern Workshop Vice (Ragum) | Rp2.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Chiyoda%20Seiki%20Flashback%20Arrester/P102019764-1.jpg)
/P102093771-2.jpg)
/P102093566-3.jpg)

/flP101516561-15.jpg)
/P102532263-1.jpg)
/P102059395-1.jpg)

/khP102194737-3.jpg)
/haP103587622-1.jpg)


/35P101000113-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)